Door Closers, Hold Open, Black, Non-Handed
Mfr # 4040SE-STD 24V 693
Zoro # G116506202
product price: $1,076.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Hold Open
Standards
A156.15, ADA Compliance, BAA Qualified
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE-STD 24V 693
Zoro #
G116506202
UPC #
197163189892
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Closer Type
Hold Open
Standards
A156.15, ADA Compliance, BAA Qualified
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Color
Black
Series
4040SE
Arm Type
Track
Item
Door Closers
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Black Painted
Stop Type
Standard
Product Type
Surface Door Closer
Operation Style
Automatic
Compatible Brand
LCN
UL Fire Rating
UL10C
Compatible Series
4040SE
Interior/Exterior Use
Interior
Performance Grade
1
Door Opening - Maximum
110 Degrees
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.