Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Black, Non-Handed

  • Mfr # 4040XP-H 693

  • Zoro # G116506448


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Housing Length
12 in
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
Housing Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-H 693
Zoro #
G116506448
UPC #
197163327515
Country of Origin
United States

Dimensions

Housing Length
12 in
Housing Height
3 3/4 in
Housing Depth
2 1/4 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1

Details

Item
Door Closers
Hand Orientation
Non-Handed
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
Closer Type
Hold Open
Includes
Patented Green Dial
Series
4040XP
Hydraulic/Pneumatic
Hydraulic
Material
Cast Iron
Arm Type
Regular
Color
Black
Door Opening - Maximum
120 Degrees
Compatible Series
4040XP
Compatible Brand
LCN
Spring Type
Adjustable
Performance Grade
1
Door Opening - Minimum
70 Degrees
Product Type
Surface Door Closer
UL Fire Rating
UL10C
ANSI/BHMA Finish
Black Painted
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Stop Type
Spring
Door Weight - Maximum
8.5 lb

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.