Door Closers, Hold Open, Black, Non-Handed
Mfr # 4040XP-HW/PA 693
Zoro # G816506458
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Arm Type
Regular
Color
Black
Housing Height
3 3/4 in
Housing Length
12 in
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040XP-HW/PA 693
Zoro #
G816506458
UPC #
197163327553
Country of Origin
United States
Dimensions
Housing Height
3 3/4 in
Housing Length
12 in
Housing Depth
2 1/4 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.