Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Gray, Non-Handed

  • Mfr # 1461-H 689

  • Zoro # G016506623


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Series
1460
Closer Type
Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-H 689
Zoro #
G016506623
UPC #
197163085927
Country of Origin
United States

Dimensions

Spring Size - Maximum
6
Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
24 in

Details

Item
Door Closers
Series
1460
Closer Type
Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
ADA Compliant
Yes
Material
Aluminum
Compatible Series
1460
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Compatible Brand
LCN
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
Performance Grade
1
Closer Cycles
2,000,000
Product Type
Regular or Top Jamb Surface Closer
Door Weight - Maximum
8.5 lb

Description

Door Closers, Hydraulic, Closer Type Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.