Zoro Homepage

Door Closers, Hold Open, Gray, Non-Handed

  • Mfr # 4040XP-30 689

  • Zoro # G816506205


product price: $25.19
/ea

Key Features

Arm Type
Cushion
Series
4040XP
Includes
Patented Green Dial
Closer Type
Hold Open
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-30 689
Zoro #
G816506205
UPC #
197163327348
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in

Details

Arm Type
Cushion
Series
4040XP
Includes
Patented Green Dial
Closer Type
Hold Open
ADA Compliant
Yes
Item
Door Closers
Standards
BAA Qualified
Hand Orientation
Non-Handed
Material
Aluminum
Color
Gray
Door Opening - Maximum
120 Degrees
Stop Type
Spring
Door Opening - Minimum
70 Degrees
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
Product Type
Cush Shoe Support
Spring Type
Adjustable
Compatible Series
4040XP
UL Fire Rating
UL10C

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.