Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 4050A-RW/PA 689

  • Zoro # G216506423


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Arm Type
Regular
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Series
4050
Closer Type
Non-Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4050A-RW/PA 689
Zoro #
G216506423
UPC #
197163384020
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Spring Size - Minimum
1

Details

Arm Type
Regular
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Series
4050
Closer Type
Non-Hold Open
ADA Compliant
Yes
Color
Gray
Item
Door Closers
Material
Aluminum
Hand Orientation
Non-Handed
Door Opening - Maximum
180 Degrees
Door Weight - Maximum
8.5 lb
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Door Opening - Minimum
100 Degrees
Product Type
Regular Arm
Stop Type
Spring
Compatible Brand
LCN
Compatible Series
4050
UL Fire Rating
UL10C

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.