Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Operators

  • Mfr # 4040SEH 24V 689

  • Zoro # G116524534


product price: $609.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Power Source
AC Power
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
110 Degrees
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040SEH 24V 689
Zoro #
G116524534
UPC #
197163383795
Country of Origin
Mexico

Dimensions

Housing Length
22 3/4 in
Exterior Door Width - Minimum
28 in
Interior Door Width - Minimum
48 in

Details

ADA Compliant
Yes
Power Source
AC Power
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
110 Degrees
Performance Grade
1
Closer Type
Hold Open
Includes
Machine Screw Pack, SE Track, Standard Arm, Standard Cover, Wood
Hand Orientation
Non-Handed
Standards
ANSI A156.15 Grade 1, UL Listed
Item
Door Operators
Features
Closer Mounts on Either Push or Pull Side of the Door, Functions as a Full Rack and Pinion Closer when Hold-open is Not Engaged or Current is Interrupted, Interfaces with Alarm Systems Consult Factory for Full Details, Momentary On/Off Switch Board Assembly for Testing Door Release Also Provides Over-Voltage Protection Field Replaceable, Standard or Optional Custom Powder Coated Finishes on Cover and Arm
Series
4040SE
UL Fire Rating
UL10C
Arm Type
Track
Includes Hardware
Hardware Included

Description

Door Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.