Door Operators
Mfr # 6440-3813W 689
Zoro # G216524540
product price: $2,103.99
/ea
Free Shipping & Returns
Key Features
Power Level
Low Energy
Door Weight - Minimum
198 lb
Standards
ANSI A156.19 A117.1, UL Listed
UL Fire Rating
UL10C
Power Source
DC Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6440-3813W 689
Zoro #
G216524540
UPC #
197163171828
Country of Origin
United States
Details
Power Level
Low Energy
Door Weight - Minimum
198 lb
Standards
ANSI A156.19 A117.1, UL Listed
UL Fire Rating
UL10C
Power Source
DC Power
Closer Type
Hold Open
Item
Door Operators
Features
Door Weight - Maximum
254 lb
ADA Compliant
Yes
ANSI/BHMA Finish
Aluminum Painted
Series
6400
Includes Hardware
Hardware Included
Hydraulic/Pneumatic
Hydraulic
Includes
(2) Actuators, (2) Transmitters, Receiver
Description
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.