Zoro Homepage

Door Operators

  • Mfr # 6440XP 689

  • Zoro # G016524528


product price: $1,691.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI A156.19 A117.1, UL Listed
Features
24V Input for Safe Door-Mount Applications, Adjustments Via Mechanical Closer to Meet Closing Force Preferences, Compact User Interface for Electronic Feature Adjustments, Compatible with 3 Different 4040xp Mounting Configurations, Configurable Power Input to Allow for Simple Wall Plug-in or External Power Supply, Dedicated Input for Actuation Signal (hardwired or Wireless Receiver), Fire Input to Deactivate Actuation Upon Signal, Power Boost to Overcome Interior Stack Pressure and Allow for Lower Spring Settings, Simple Calibration Set-up with Visible and Audible Feedback
UL Fire Rating
UL10C
Power Source
DC Power
Door Weight - Maximum
185 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6440XP 689
Zoro #
G016524528
UPC #
197163384273
Country of Origin
United States

Details

Standards
ANSI A156.19 A117.1, UL Listed
Features
24V Input for Safe Door-Mount Applications, Adjustments Via Mechanical Closer to Meet Closing Force Preferences, Compact User Interface for Electronic Feature Adjustments, Compatible with 3 Different 4040xp Mounting Configurations, Configurable Power Input to Allow for Simple Wall Plug-in or External Power Supply, Dedicated Input for Actuation Signal (hardwired or Wireless Receiver), Fire Input to Deactivate Actuation Upon Signal, Power Boost to Overcome Interior Stack Pressure and Allow for Lower Spring Settings, Simple Calibration Set-up with Visible and Audible Feedback
UL Fire Rating
UL10C
Power Source
DC Power
Door Weight - Maximum
185 lb
ADA Compliant
Yes
Includes
(2) Actuators, (2) Transmitters, Receiver
Includes Hardware
Hardware Included
Closer Type
Hold Open
Power Level
Low Energy
Hydraulic/Pneumatic
Hydraulic
ANSI/BHMA Finish
Dark Bronze Painted
Series
6400
Item
Door Operators

Description

Door Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.