Door Operators
Mfr # 6440XP 695
Zoro # G516524530
product price: $1,691.99
/ea
Free Shipping & Returns
Key Features
Features
Hydraulic/Pneumatic
Hydraulic
Standards
ANSI A156.19 A117.1, UL Listed
Power Level
Low Energy
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6440XP 695
Zoro #
G516524530
UPC #
197163172207
Country of Origin
United States
Details
Features
Hydraulic/Pneumatic
Hydraulic
Standards
ANSI A156.19 A117.1, UL Listed
Item
Door Operators
Power Level
Low Energy
ADA Compliant
Yes
Series
6400
Power Source
DC Power
Door Weight - Maximum
254 lb
Closer Type
Hold Open
UL Fire Rating
UL10C
Door Weight - Minimum
198 lb
Description
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.