Zoro Homepage

Door Operators

  • Mfr # 9153-REG2 628

  • Zoro # G816524544


product price: $8,552.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI A156.19 Grade 1, UL Listed
Performance Grade
1
Power Source
AC Power
Exterior Door Width - Maximum
96 in
Includes
Bracket, Control Boxes, Machine Screw Packs, Metal Cover, Motor Gearboxes, Mounting Plate, Regular Arms, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9153-REG2 628
Zoro #
G816524544
UPC #
197163172214
Country of Origin
United States

Dimensions

Exterior Door Width - Maximum
96 in
Exterior Door Width - Minimum
52 in

Details

Standards
ANSI A156.19 Grade 1, UL Listed
Performance Grade
1
Item
Door Operators
Power Source
AC Power
Includes
Bracket, Control Boxes, Machine Screw Packs, Metal Cover, Motor Gearboxes, Mounting Plate, Regular Arms, Wood
Series
9150
Material
Aluminum
Closer Type
Hold Open
Arm Type
Regular
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Door Weight - Maximum
200 lb
Features
9150 Series Operator is Shipped with Motor Gearboxes, Control Boxes, Mounting Plate, Regular Arms, Metal Cover, Wood and Machine Screw Packs Actuators Available Separately, All Potentiometers Clearly Labeled with Their Functions, LED Lights Indicate Power to Control Box and Motor Gearbox, On/off Switch Included as Standard, Pair of Interior Doors, Surface Mounted
Power Level
Low Energy
ADA Compliant
Yes
Door Opening - Maximum
90 Degrees

Description

Door Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.