Door Operators
Mfr # 9542-REG 36 RH 710
Zoro # G316524525
product price: $5,517.99
/ea
Free Shipping & Returns
Key Features
Door Weight - Maximum
254 lb
Series
9540
Features
All Weather Fluid, Butt Hinge, Push Side, Combined Width Minimum 33 in to 48 in, Single Door, Surface Mount, Offset Pivot
ADA Compliant
Yes
Arm Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9542-REG 36 RH 710
Zoro #
G316524525
UPC #
197163384280
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
33 in
Exterior Door Width - Maximum
48 in
Details
Door Weight - Maximum
254 lb
Item
Door Operators
Series
9540
Features
All Weather Fluid, Butt Hinge, Push Side, Combined Width Minimum 33 in to 48 in, Single Door, Surface Mount, Offset Pivot
ADA Compliant
Yes
Arm Type
Regular
Hand Orientation
Right-Handed
Standards
ANSI A156.19 Grade 1, UL Listed
Performance Grade
1
Door Opening - Maximum
90 Degrees
Door Weight - Minimum
198 lb
Material
Aluminum
Closer Type
Hold Open
Color
Dark Brown
Description
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.