Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Operators

  • Mfr # 9542-REG 42 LH 628

  • Zoro # G316524532


product price: $5,517.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Series
9540
Hand Orientation
Left-Handed
Door Weight - Maximum
400 lb
Standards
ANSI A156.19 Grade 1, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9542-REG 42 LH 628
Zoro #
G316524532
UPC #
197163384297
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
33 in
Exterior Door Width - Maximum
48 in

Details

ADA Compliant
Yes
Item
Door Operators
Series
9540
Hand Orientation
Left-Handed
Door Weight - Maximum
400 lb
Standards
ANSI A156.19 Grade 1, UL Listed
Arm Type
Regular
Performance Grade
1
Door Opening - Maximum
90 Degrees
Color
Dark Brown
Features
All Weather Fluid, Butt Hinge, Push Side, Combined Width Minimum 33 in to 48 in, Single Door, Surface Mount, Offset Pivot
Material
Aluminum
Closer Type
Hold Open

Description

Door Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.