Door Operators
Mfr # 9542-REG 42 RH 628
Zoro # G416524531
product price: $5,517.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Exterior Door Width - Minimum
33 in
Arm Type
Regular
Door Opening - Maximum
90 Degrees
Hand Orientation
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9542-REG 42 RH 628
Zoro #
G416524531
UPC #
197163303519
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
33 in
Exterior Door Width - Maximum
48 in
Details
ADA Compliant
Yes
Arm Type
Regular
Door Opening - Maximum
90 Degrees
Hand Orientation
Right-Handed
Standards
ANSI A156.19 Grade 1, UL Listed
Series
9540
Item
Door Operators
Closer Type
Hold Open
Performance Grade
1
Color
Dark Brown
Features
All Weather Fluid, Machine Screws (MS), Single Door, Surface Mount, Offset Pivot
Door Weight - Maximum
400 lb
Material
Aluminum
Description
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.