Shop LCN
See all product information
Create Account
Electronic Door Operator, Left Hand, 33 in Door
- Mfr # 9542-REG LH ANCLR 33
- Zoro # G1542549
product price:Â
$
5,403.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Offset
Closer Performance
Heavy Duty
Closer Series
9540 Series Electromechanical Senior Swing Operators
Closer Type
Electronically Controlled
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9542-REG LH ANCLR 33
- Zoro #
- G1542549
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Offset
- Closer Performance
- Heavy Duty
- Closer Series
- 9540 Series Electromechanical Senior Swing Operators
- Closer Type
- Electronically Controlled
- Color
- Matte Silver
- Finish
- Matte Silver
- Hand Orientation
- LH
- Interior/Exterior
- Interior
- Hydraulic/Pneumatic
- Pneumatic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Arm Material
- Steel
- ADA Compliant
- Yes
- Mounting Hardware
- Included
- Max. Door Opening
- 90 Degrees
- Standards
- Grade 1-ANSI A156.19; UL325/228; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
- Ligature Resistant
- No
- Arm Type
- Double Lever
- Includes
- Arm, Controller, Motor
- Projection from Wall
- 6 in
- Category Type
- Regular Arm
- Wire Color
- Silver
Dimensions
- Housing Depth
- 4-1/2"
- Housing Height
- 5-3/4"
- Housing Length
- 33"
- Spring Size
- 3
- Exterior Door Width
- 33 in
- Interior Door Width
- 33 in
Description
Door Closer, LCN 9542 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Double Lever, Color Silver, Exterior Door Width 33 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.