Zoro Homepage

Extra Long Rod and Shoe, Aluminum Finish

  • Mfr # 4040XP-79ELR 689

  • Zoro # G716506480


product price: $79.69
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Includes
Patented Green Dial
Standards
BAA Qualified
Closer Type
Hold Open
Series
4040XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-79ELR 689
Zoro #
G716506480
UPC #
197163383856
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6

Details

ADA Compliant
Yes
Includes
Patented Green Dial
Standards
BAA Qualified
Closer Type
Hold Open
Series
4040XP
Item
Door Closers
Hand Orientation
Non-Handed
Arm Type
Parallel
Color
Gray
Material
Aluminum
Spring Type
Adjustable
Compatible Series
4040XP
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Product Type
Extra Long Rod and Shoe
Door Opening - Maximum
120 Degrees
Compatible Brand
LCN
Performance Grade
1
Door Opening - Minimum
70 Degrees
Stop Type
Spring
UL Fire Rating
UL10C
Door Weight - Maximum
8.5 lb

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.