
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1
Mfr # 4040XP-EDA 689 TORX
Zoro # G909957051
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Arm Type
Parallel Arm Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-EDA 689 TORX
Zoro #
G909957051
UPC #
197163164967
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Arm Type
Parallel Arm Heavy Duty
Features
Extra Duty Arm
Fire Rated
3 Hours {A}
Door Handing
Non-Handed
For Use With
4040XP Series Surface Mounted Closers
Description
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 to 6 Set to 3, Plastic Cover, Torx Machine Screws, Non-Handed, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.