Zoro Homepage

Grade 1 Surface Door Closer, Hold Open Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustab

  • Mfr # 4041DEL-H 689

  • Zoro # G514531714


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4040XP Series Surface Mounted Closers
Color
Aluminum Painted
Finish
Aluminum Painted
Depth
5.75
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041DEL-H 689
Zoro #
G514531714
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.75
Length
16
Width
4.25

Details

Closer Series
4040XP Series Surface Mounted Closers
Color
Aluminum Painted
Finish
Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.