Shop LCN
See all product information
Create Account
Grade 1 Surface Door Closer, Spring Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size
- Mfr # 4041DEL-SCUSH 689
- Zoro # G314532096
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4040XP Series Surface Mounted Closers
Color
Aluminum Painted
Finish
Aluminum Painted
Depth
5.75
Length
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4041DEL-SCUSH 689
- Zoro #
- G314532096
- UPC #
- -
- Country of Origin
- United States
- Closer Series
- 4040XP Series Surface Mounted Closers
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
Dimensions
- Depth
- 5.75
- Length
- 16
- Width
- 4.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.