Zoro Homepage

Grade 1 Surface Mounted Electromechanical Senior Swing Double Simultaneous Door Operator, 96 in. He

  • Mfr # 9553-REG2 96 628

  • Zoro # G614538750


product price: $8,791.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Closer Series
9550 Series Electromechanical Senior Swing Operators
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized
Depth
16
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9553-REG2 96 628
Zoro #
G614538750
UPC #
-
Country of Origin
United States

Dimensions

Depth
16
Width
15
Length
97

Details

Closer Series
9550 Series Electromechanical Senior Swing Operators
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.