Zoro Homepage

Grade 1 Track Arm Surface Closer, Bumper, Push or Pull Side Mounting, 110 Degree Swing, Adjustable S

  • Mfr # 4040XPT-BUMPER 693

  • Zoro # G609956989


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
4.5 in
Housing Length
16 in
Material
Varies
Width
4.25 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XPT-BUMPER 693
Zoro #
G609956989
UPC #
197163164752
Country of Origin
United States

Dimensions

Housing Depth
4.5 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Black Painted
Material
Varies
Door Handing
Non-Handed
For Use With
4040XPT Series Surface Mounted Closers
Features
Track Arm
Fire Rated
3 Hours {A}
Arm Type
Slide Track Arm Standard with Bumper

Description

Grade 1 Track Arm Surface Closer, Bumper, Push or Pull Side Mounting, 110 Degree Swing, Adjustable Size 1 to 4 Set to 3, Non-Handed, Black Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.