
Grade 1 Track Arm Surface Closer, Bumper, Push or Pull Side Mounting, 110 Degree Swing, Adjustable S
Mfr # 4040XPT-BUMPER 695
Zoro # G809957045
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
4.5 in
Housing Length
16 in
Material
Varies
Arm Type
Slide Track Arm Standard with Bumper
Features
Track Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XPT-BUMPER 695
Zoro #
G809957045
UPC #
197163164745
Country of Origin
United States
Dimensions
Housing Depth
4.5 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
Arm Type
Slide Track Arm Standard with Bumper
Features
Track Arm
Door Handing
Non-Handed
For Use With
4040XPT Series Surface Mounted Closers
Fire Rated
3 Hours {A}
Description
Grade 1 Track Arm Surface Closer, Bumper, Push or Pull Side Mounting, 110 Degree Swing, Adjustable Size 1 to 4 Set to 3, Non-Handed, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.