Shop LCN
See all product information
Create Account
Heavy Duty Touchless Actuator, Single Gang, Text & Wheelchair Icon, Satin Stainless Steel Finish
- Mfr # 8310-810SA
- Zoro # G916556193
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Series
8310
Material
VARIES
Input Voltage
12V AC, 12V DC, 24V AC, 24V DC
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8310-810SA
- Zoro #
- G916556193
- UPC #
- 197163370764
- Country of Origin
- Japan
- Series
- 8310
- Item
- Touchless Actuators
- Material
- VARIES
- Input Voltage
- 12V AC, 12V DC, 24V AC, 24V DC
- Finish
- Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.