Zoro Homepage

Hold Open Arm, Dark Bronze Finish

  • Mfr # 1260-3049 695

  • Zoro # G416468538


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Regular or Top Jamb
Finish
Sprayed Dark Bronze
Housing Depth
2.38 in
Color
Sprayed Dark Bronze
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-3049 695
Zoro #
G416468538
UPC #
197163366194
Country of Origin
Japan

Dimensions

Housing Depth
2.38 in
Housing Height
1.88 in
Housing Length
10 in

Details

Closer Mounting Style
Regular or Top Jamb
Finish
Sprayed Dark Bronze
Color
Sprayed Dark Bronze
Material
Varies
Closer Type
Surface
Item
Door Closer Arms
Closer Series
1260
Hand Orientation
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.