Zoro Homepage

Long Rod and Shoe, Aluminum Finish

  • Mfr # 4040XP-79LR 689

  • Zoro # G916506501


product price: $36.89
/ea

Key Features

Includes
Patented Green Dial
Color
Gray
Series
4040XP
Hand Orientation
Non-Handed
Standards
BAA Qualified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-79LR 689
Zoro #
G916506501
UPC #
197163327485
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Interior Door Width - Maximum
60 in

Details

Includes
Patented Green Dial
Color
Gray
Series
4040XP
Hand Orientation
Non-Handed
Standards
BAA Qualified
Item
Door Closers
Arm Type
Parallel
ADA Compliant
Yes
Material
Aluminum
Closer Type
Hold Open
Door Opening - Maximum
120 Degrees
Compatible Brand
LCN
Stop Type
Spring
ANSI/BHMA Finish
Aluminum Painted
UL Fire Rating
UL10C
Spring Type
Adjustable
Performance Grade
1
Door Weight - Maximum
8.5 lb
Product Type
Long Rod and Shoe
Interior/Exterior Use
Interior/Exterior
Compatible Series
4040XP
Door Opening - Minimum
70 Degrees

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.