
Manual, Hydraulic, 1250 Series Surface Mounted Closers, Surface Mounted Closer, Aluminum
Mfr # 1250-Rw/PA AL
Zoro # G9234324
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Light to Medium Duty
Closer Series
1250 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250-Rw/PA AL
Zoro #
G9234324
UPC #
840067623299
Country of Origin
United States
Dimensions
Housing Depth
2-3/8"
Housing Height
3-1/16"
Housing Length
9-11/16"
Details
Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Light to Medium Duty
Closer Series
1250 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 1250 Series Grade 1 Surface Door Closer, Regular Arm with PA Bracket, Size 1-5, Sprayed Aluminum Finish, Non-handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.