
Manual, Hydraulic, 1450 Series Surface Mounted Closers, Door Closer, Heavy Duty Dark Bronze
Mfr # 1450-Hw/PA DKBRZ
Zoro # G9233265
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1450 Series Surface Mounted Closers
Closer Type
Friction Hold Open with PA Bracket
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1450-Hw/PA DKBRZ
Zoro #
G9233265
UPC #
840067661215
Country of Origin
United States
Dimensions
Housing Depth
2-1/8"
Housing Height
2-11/16"
Housing Length
13-1/16"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1450 Series Surface Mounted Closers
Closer Type
Friction Hold Open with PA Bracket
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 1450 Series Grade 1 Surface Door Closer, Hold Open Arm with PA Bracket, Size 1-3, Sprayed Dark Bronze Finish, Non-handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.