Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Aluminum

  • Mfr # 1461-REG AL

  • Zoro # G3930285


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-REG AL
Zoro #
G3930285
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
1 in
Exterior Door Width - Maximum
4 ft
Length Between Mounting Holes
7 1/2 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Mounting Hardware
Included
Projection from Wall
2 3/8 in
Arm Type
Regular
Arm Material
Cast Iron
Ligature Resistant
No
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Category Type
Regular Arm
Series
1460
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Door Handing
Reversible
Features
1 1/4 in dia Piston
Mounting Style
Regular
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Includes Hardware
Hardware Included
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Projection
2 3/8 in
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10B, UL10C
Spring Type
Adjustable
Stop Type
Spring
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer

Description

Door Closer, LCN 1461 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.