Manual, Hydraulic, 2010 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 2014-STD RH AL

  • Zoro # G3929801


product price:  $735.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2010 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014-STD RH AL
Zoro #
G3929801
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/16"
Housing Height
3-5/8"
Housing Length
14"
Spring Size
4
Spring Size - Minimum
1
Spring Size - Maximum
6
Interior Door Width - Maximum
5 ft
Exterior Door Width - Maximum
4 ft

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2010 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Arm Material
Cast Iron
Arm Type
Track
ADA Compliant
Yes
Ligature Resistant
Yes
Category Type
Concealed
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Features
1 1/2 in dia Piston
Series
2010
Door Handing
Right Hand
Mounting Style
Standard Arm
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Ligature-Resistant
Operation Style
Manual
Spring Type
Adjustable
Includes Hardware
Hardware Included
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Performance Grade
1
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, LCN 2014 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant Yes, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.