Manual, Hydraulic, 2010 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 2016-STD RH AL

  • Zoro # G4315666


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2010 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2016-STD RH AL
Zoro #
G4315666
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/16"
Housing Height
3-5/8"
Housing Length
14"
Spring Size
6
Interior Door Width
48 in
Exterior Door Width
36 in
Exterior Door Width - Maximum
4 ft
Spring Size - Minimum
1
Interior Door Width - Maximum
5 ft
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2010 Series Concealed Closers
Closer Type
Standard Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Arm Material
Steel
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Features
1 1/2 in dia Piston
Max. Door Opening
110 Degrees
Series
2010
Mounting Hardware
Included
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Arm Type
Track
Operation Style
Manual
UL Fire Rating
UL10C
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
110 Degrees
Stop Type
Spring
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Fire Rating
3 hr

Description

Door Closer, LCN 2016 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Material Steel, Arm Type Track, Exterior Door Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.