Manual, LCN 4030, Surface Mounted Universal Closer, Interior
- Mfr # 4031HEDALTBRZLH
- Zoro # G3974417
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Hold Open Extra Duty Arm
Finish
Light Bronze
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4031HEDALTBRZLH
- Zoro #
- G3974417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 1-3/4"
- Housing Height
- 2-3/4"
- Housing Length
- 10-3/8"
Details
- Item
- Surface Mounted Universal Closer
- Closer Mounting Style
- Parallel Arm Push Side
- Closer Series
- LCN 4030
- Closer Type
- Hold Open Extra Duty Arm
- Finish
- Light Bronze
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Parallel Arm
- Standards
- Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Light Bronze Closer P4031HEDALTBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.