Manual, Hydraulic, 2030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 2033-STD LH AL

  • Zoro # G3986291


product price:  $1,233.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Slide Track Arm Low Profile
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033-STD LH AL
Zoro #
G3986291
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3-23/32"
Housing Height
1-5/8"
Housing Length
21-7/8"
Spring Size - Maximum
5
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Slide Track Arm Low Profile
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Ligature Resistant
No
Includes
Finish Plate
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Arm Type
Track
Category Type
Concealed
Features
1 1/8 in dia Piston
Series
2030
Door Handing
Left-Handed
Mounting
Concealed
For Use With
Narrow Aluminum Transom
Housing Material
Aluminum
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
85 Degrees
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Door Opening - Maximum
100 Degrees
Operation Style
Manual
Stop Type
Spring

Description

Door Closer, LCN 2030 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.