Manual, Hydraulic, 2800ST Cam Action Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 2800ST 689
- Zoro # G9234078
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
2800ST Cam Action Closers
Closer Type
Slide Track Arm Standard
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2800ST 689
- Zoro #
- G9234078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 1-1/2"
- Housing Height
- 2-5/8"
- Housing Length
- 12-1/8"
Details
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 2800ST Cam Action Closers
- Closer Type
- Slide Track Arm Standard
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; UL10C Listed; Americans with Disabilities Act (ADA)
Description
Norton 2800ST Series Grade 1 Cam Action Surface Door Closer, Slide Track Arm, Cam Action, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.