Manual, Hydraulic, 2030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 2033-STD RH BRASS

  • Zoro # G3930249


product price:  $1,099.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Slide Track Arm Low Profile
Color
Matte Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2033-STD RH BRASS
Zoro #
G3930249
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3-23/32"
Housing Height
1-5/8"
Housing Length
21-7/8"
Spring Size - Maximum
5
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Slide Track Arm Low Profile
Color
Matte Brass
Finish
Matte Brass
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Arm Type
Track
Ligature Resistant
No
Max. Door Opening
180 Degrees
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Category Type
Concealed
Series
2030
Features
1 1/8 in dia Piston
Door Handing
Right-Handed
Mounting
Concealed
Housing Material
Cast Iron
Product Type
Door Closer
Performance Grade
1
Door Opening - Maximum
100 Degrees
UL Fire Rating
UL10C
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
85 Degrees
Spring Type
Adjustable
Operation Style
Manual
ANSI/BHMA Finish
Satin Bronze Painted

Description

Door Closer, LCN 2030 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Brass Painted, Arm Type Track, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.