Shop LCN
See all product information
Create Account
Manual, Hydraulic, 3130SE Series Fire/Life Safety Closers/Holders, Door Closer, Heavy Duty Interior
- Mfr # 3133SE-STD 24V RH AL
- Zoro # G9233554
product price:Â
$
980.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3130SE Series Fire/Life Safety Closers/Holders
Closer Type
Standard Arm
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3133SE-STD 24V RH AL
- Zoro #
- G9233554
- UPC #
- 840067661277
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Concealed Door
- Closer Performance
- Heavy Duty
- Closer Series
- 3130SE Series Fire/Life Safety Closers/Holders
- Closer Type
- Standard Arm
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- RH
- Interior/Exterior
- Interior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Standards
- Grade 1-ANSI A156.15; UL; NFPA 101; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 1-3/8"
- Housing Height
- 3-1/4"
- Housing Length
- 11-3/4"
Description
LCN 3130SE Series Grade 1 Concealed Door Closer, Single Point Hold Open Arm, Size 3, Sprayed Aluminum Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.