Shop TELL
Create Account
Manufacturing DC100039 500 Series Duro Standard Duty Door Closer
- Mfr # 5432182
- Zoro # G503695526
product price:Â
$
87.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5432182
- Zoro #
- G503695526
- UPC #
- 737874155450
- Country of Origin
- China
Description
Features
- Grade 3 (500000 cycles)
- Size 5 spring; fits interior 4'0" door and exterior 3'6" door.
- Same hole pattern as Norton 9300/Yale 2300 series.
- Non-handed; cast aluminum.
- Up to 180 degree door range.
- Duro (brown) finish.
- Stamped steel parallel arm.
- Dimension: 3.5" H x 4.8" W x 13" L
- Weight: 6.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.