Manual, Hydraulic, 4020 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty

  • Mfr # 4021-H LH DKBRZ

  • Zoro # G3986118


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4020 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021-H LH DKBRZ
Zoro #
G3986118
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Exterior Door Width
42 in
Interior Door Width
54 in
Spring Size
Adjustable 1 to 5
Interior Door Width - Maximum
5 ft
Height Between Mounting Holes
1 1/16 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
4 ft
Length Between Mounting Holes
4 1/8 in
Spring Size - Maximum
6

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4020 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Projection from Wall
2 1/4 in
Arm Type
Hold Open, Regular
Includes
SRT Screws
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 hour Salt Spray; Meets BAA-Buy American Act
Ligature Resistant
No
Arm Material
Forged Steel
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Category Type
Top Jamb
Door Handing
Left Hand
Series
4020
Features
All-Weather Fluid, Application Specific Handed, Double Heat-Treated Steel Pinion Journal
For Use With
Interior and Exterior Doors
Mounting Style
Top Jamb
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Operation Style
Manual
UL Fire Rating
UL10C
Performance Grade
1
Projection
2 1/4 in
Product Type
Door Closer
Door Opening - Maximum
140 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Spring Type
Adjustable

Description

Door Closer, LCN 4021 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Forged Steel, Arm Type Hold Open, Regular, Color Dark Bronze, Exterior Door Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.