Manual, Hydraulic, 4040SE Series Fire/Life Safety Closers/Holders, Sentronic Door Closer, Interior

  • Mfr # 4040SE-STD 24V DKBRZ

  • Zoro # G9231619


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040SE Series Fire/Life Safety Closers/Holders
Closer Type
Electronically Controlled
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040SE-STD 24V DKBRZ
Zoro #
G9231619
UPC #
840067660867
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"

Details

Item
Sentronic Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4040SE Series Fire/Life Safety Closers/Holders
Closer Type
Electronically Controlled
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101

Description

LCN 4040SE Series Grade 1 Surface Door Closer, Single Point Hold Open Arm, Size 1-4, Sprayed Dark Bronze Finish, Non-handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.