Manual, Hydraulic, 4110 Series Surface Mounted Closers, Security Door Closer, Heavy Duty

  • Mfr # 4111-SCUSH LH DKBRZ

  • Zoro # G5176175


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4111-SCUSH LH DKBRZ
Zoro #
G5176175
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/4"
Housing Height
3-1/2"
Housing Length
12 1/4"
Interior Door Width
28 to 54 in
Exterior Door Width
28 to 42 in
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
42 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Length Between Mounting Holes
6 in
Height Between Mounting Holes
2 1/2 in

Details

Item
Security Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Projection from Wall
2 1/4 in
Includes
Self Drilling Screws
Standards
ANSI A156.4 Grade 1, Meets Americans with Disabilities Act Guidelines, UL Listed
Mounting Hardware
Included
Arm Type
Parallel
Max. Door Opening
Up to 180 Degrees
Category Type
Parallel Arm
Series
4110
Door Handing
Left Hand
Features
Backed by a 30 Years Warranty, the Cast Iron Body and all Weather Fluid Offer Versatility in High Traffic Applications
For Use With
Interior and Exterior Doors
Product Type
Door Closer
Mounting Style
Top Frame
Door Opening - Minimum
110 Degrees
Spring Type
Adjustable
Projection
2 1/4 in
Performance Grade
1
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Maximum
180 Degrees

Description

Door Closer, LCN 4111 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Closer Mounting Style Parallel, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 28 to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.