Manual, Hydraulic, 4210 Series High Security Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # 4211-EDA LH AL
Zoro # G3929068
product price:Â $664.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4210 Series High Security Closers
Closer Type
Extra Duty Arm
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4211-EDA LH AL
Zoro #
G3929068
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Length Between Mounting Holes
8 1/4 in, 11 1/4 in
Exterior Door Width - Maximum
4 ft
Interior Door Width - Maximum
5 ft
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Description
Door Closer, LCN 4211 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI Standard A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.