Manual, Hydraulic, 4210 Series High Security Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 4211-EDA RH AL

  • Zoro # G3929059


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4210 Series High Security Closers
Closer Type
Extra Duty Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4211-EDA RH AL
Zoro #
G3929059
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
5 ft
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
4 ft
Length Between Mounting Holes
8 1/4 in, 11 1/4 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4210 Series High Security Closers
Closer Type
Extra Duty Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Ligature Resistant
No
Arm Type
Parallel
Arm Material
Cast Iron
Projection from Wall
2 1/4 in
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Category Type
Parallel Arm
Standards
ANSI Standard A156.4, UL and cUL Listed
Door Handing
Right Hand
Series
4210
For Use With
High Security
Mounting Style
Extra-Duty
Projection
2 1/4 in
Spring Type
Adjustable
Performance Grade
1
Door Opening - Maximum
110 Degrees
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Includes Hardware
Hardware Included

Description

Door Closer, LCN 4211 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI Standard A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.