Manual, LCN 2030, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 2035BUMPBRASSRH
- Zoro # G4848979
product price:Â
$
1,415.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2030
Closer Type
Regular Arm
Finish
Sprayed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2035BUMPBRASSRH
- Zoro #
- G4848979
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Concealed
- Closer Performance
- Heavy Duty
- Closer Series
- LCN 2030
- Closer Type
- Regular Arm
- Finish
- Sprayed Brass
- Hand Orientation
- Right Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Concealed
- Includes
- Closer
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
- Mounting
- Tube
- Product Type
- Tube
Dimensions
- Housing Depth
- 3-23/32"
- Housing Height
- 1-5/8"
- Housing Length
- 21-7/8"
Description
Sprayed Brass Closer 2035BSBRH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.