Shop LCN
See all product information
Create Account
Manual, LCN 4110, Surface Mounted Closer, Heavy Duty Interior and Exterior
- Mfr # 4111DELSCUSHALLH
- Zoro # G5460395
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4110
Closer Type
Spring Cush
Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4111DELSCUSHALLH
- Zoro #
- G5460395
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Mounted Closer
- Closer Mounting Style
- Parallel Arm Push Side
- Closer Performance
- Heavy Duty
- Closer Series
- LCN 4110
- Closer Type
- Spring Cush
- Finish
- Aluminum
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Parallel Arm
- Standards
- Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
- Arm Type
- Heavy Duty Parallel
- Includes
- Thru Bolts
- Product Type
- Closer
Dimensions
- Housing Depth
- 2-1/4"
- Housing Height
- 3-1/2"
- Housing Length
- 12-1/4"
Description
Aluminum Closer 4111DSCLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.