Satin Brass Cover 403072MC4LH
Mfr # 403072MC4
Zoro # G8223654
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4030 Series
Length
10-3/8" x 2-7/8" x 1-3/4"
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403072MC4
Zoro #
G8223654
UPC #
-
Country of Origin
United States
Dimensions
Length
10-3/8" x 2-7/8" x 1-3/4"
Details
Item
Satin Brass Cover 403072MC4LH
Finish
Satin Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4030 Series
Color
Satin Brass
Description
Satin Brass Cover 403072MC4LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.