Satin Bronze Arm 4010T3077T10RH, Satin Bronze, Cast Iron, Right Hand

  • Mfr # 4010T3077T10RH

  • Zoro # G8207256


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Accessory Type
Standard Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4010T3077T10RH
Zoro #
G8207256
UPC #
-
Country of Origin
United States

Details

Item
Satin Bronze Arm 4010T3077T10RH
Finish
Satin Bronze
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Accessory Type
Standard Arm

Description

Satin Bronze Arm 4010T3077T10RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.