Sprayed Brass Arm 401049FLSBLH, Brass, Cast Iron, Left Hand, Fusible Link Arm Type
Mfr # 401049FLBRASS
Zoro # G8205199
product price: $69.19
/eaKey Features
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Fusible Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401049FLBRASS
Zoro #
G8205199
UPC #
-
Country of Origin
United States
Details
Item
Sprayed Brass Arm 401049FLSBLH
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Fusible Link
Description
Sprayed Brass Arm 401049FLSBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.