Shop LCN
See all product information
Create Account
Sprayed Brass Arm 40303077CNSSB, Brass, Cast Iron, 4030 Series
- Mfr # 40303077CNSBRASS
- Zoro # G8222166
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Brass
Color
Brass
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40303077CNSBRASS
- Zoro #
- G8222166
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Sprayed Brass Arm 40303077CNSSB
- Closer Series
- 4030 Series
- Finish
- Brass
- Color
- Brass
- Material
- Cast Iron
Description
Sprayed Brass Arm 40303077CNSSB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.