Standard Track, 24V, Aluminum
Mfr # 3130SE-3038 24V 689
Zoro # G116506400
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Series
3130SE
Arm Type
Track
Standards
BAA Qualified
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3130SE-3038 24V 689
Zoro #
G116506400
UPC #
197163384747
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Color
Gray
Series
3130SE
Arm Type
Track
Standards
BAA Qualified
Item
Door Closers
Material
Aluminum
Compatible Brand
LCN
Operation Style
Automatic
Compatible Series
3130SE
Stop Type
Standard
ANSI/BHMA Finish
Aluminum Painted
Product Type
Standard Track
Interior/Exterior Use
Interior
Description
Door Closers, Non-Handed, Standards BAA Qualified, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.