Zoro Homepage

Standard Track Door Closer, Brass

  • Mfr # 4031T-STD 696

  • Zoro # G216469056


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Slide Track
Housing Length
10.38 in
Closer Series
4030
Housing Depth
1-3/4 in
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031T-STD 696
Zoro #
G216469056
UPC #
197163367658
Country of Origin
Japan

Dimensions

Housing Length
10.38 in
Housing Depth
1-3/4 in
Housing Height
2.88 in

Details

Closer Mounting Style
Slide Track
Closer Series
4030
Color
Brass
Item
Surface Closers
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Closer Type
Surface
Finish
Brass
Material
Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.