Statuary Bronze Arm 402049FLSTARH, Statuary Bronze, Cast Iron, Right Hand, Fusible Link Arm Type

  • Mfr # 402049FLSTATRH

  • Zoro # G8211429


product price:  $64.65
/ea

Key Features

Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Fusible Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402049FLSTATRH
Zoro #
G8211429
UPC #
-
Country of Origin
United States

Details

Item
Statuary Bronze Arm 402049FLSTARH
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Fusible Link

Description

Statuary Bronze Arm 402049FLSTARH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.